
FITTING-SPLICER BL
Mfr # 17406
Zoro # G602078817
original price: $7.29
10% off
new price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Type
Splicer
Material
Aluminum
Connector B Fitting
8
Connector Fitting
6
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17406
Zoro #
G602078817
UPC #
96361174061
Country of Origin
Unknown
Dimensions
Hose Size
6 x 8
Details
Type
Splicer
Material
Aluminum
Connector B Fitting
8
Connector Fitting
6
Hose Connection Type
Beadlock
Fitting Type
Beadlock
Hose I.d.
0.31 in
Hose I.D. Fraction
5/16 x 13/32 in
Hose B I.d.
0.41 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.