
Fitting-Splicer Tee
Mfr # 17308
Zoro # G200559398
product price: $28.39
/eaKey Features
Material
Aluminum
Hose Size
8 x 8 x 8
Type
Splicer
Hose C I.d.
0.41 in
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17308
Zoro #
G200559398
UPC #
96361173088
Country of Origin
Unknown
Dimensions
Hose Size
8 x 8 x 8
Details
Material
Aluminum
Type
Splicer
Hose C I.d.
0.41 in
Hose Connection Type
Beadlock
Hose I.D. Fraction
13/32 x 13/32 x 13/32 in
Hose B I.d.
0.41 in
Hose I.d.
0.41 in
Fitting Type
Beadlock
Connector Fitting
1/2"
Description
Fitting-Splicer Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.