Zoro Homepage

FITTING-SPLICER TEE

  • Mfr # 17312

  • Zoro # G202078804


product price: $13.39
/ea

Key Features

Material
Aluminum
Type
Splicer
Connector B Fitting
10
Hose Connection Type
Beadlock
Hose Size
12 x 12 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17312
Zoro #
G202078804
UPC #
96361173125
Country of Origin
Unknown

Dimensions

Hose Size
12 x 12 x 12

Details

Material
Aluminum
Type
Splicer
Connector B Fitting
10
Hose Connection Type
Beadlock
Fitting Type
Beadlock
Hose I.D. Fraction
5/8 x 5/8 x 5/8 in
Connector Fitting
5/8"
Hose C I.d.
0.625 in
Hose I.d.
0.625 in
Hose B I.d.
0.625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.