
FITTING-SPLICER TEE
Mfr # 17322
Zoro # G002078776
product price: $16.75
/eaKey Features
Type
Splicer
Material
Aluminum
Hose I.d.
0.625 in
Connector Fitting
3/4"
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17322
Zoro #
G002078776
UPC #
96361173224
Country of Origin
Unknown
Dimensions
Hose Size
12 x 12 x 10
Details
Type
Splicer
Material
Aluminum
Hose I.d.
0.625 in
Connector Fitting
3/4"
Hose Connection Type
Beadlock
Hose B I.d.
0.625 in
Hose C I.d.
0.5 in
Fitting Type
Beadlock
Hose I.D. Fraction
5/8 x 5/8 x1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.