Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Tee Splicer, 16312

  • Mfr # 16312

  • Zoro # G3539800


original price: $18.79
9% off
new price: $16.95
/ea

Key Features

Type
Splicer
Material
Aluminum
Hose Size
12 x 12 x 12
Connector B Fitting
10
Hose I.d.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16312
Zoro #
G3539800
UPC #
96361163126
Country of Origin
Unknown

Dimensions

Hose Size
12 x 12 x 12

Details

Type
Splicer
Material
Aluminum
Connector B Fitting
10
Hose I.d.
0.625 in
Hose B I.d.
0.625 in
Fitting Type
Barb Fitting
Hose Connection Type
Barb Fitting
Connector Fitting
10
Hose C I.d.
0.625 in
Hose I.D. Fraction
5/8 x 5/8 x 5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.