Zoro Homepage

Fitting-Weld-On #8

  • Mfr # 12342

  • Zoro # G300558505


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Steel
Type
Weld on
Hose I.D. Fraction
13/32 in
Hose Connection Type
Barb Fitting
Fitting Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12342
Zoro #
G300558505
UPC #
96361123427
Country of Origin
Unknown

Dimensions

Fitting Size
8
Hose Size
8

Details

Material
Steel
Type
Weld on
Hose I.D. Fraction
13/32 in
Hose Connection Type
Barb Fitting
Hose I.d.
0.41 in

Description

Fitting-Weld-On #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.