Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Weld-On Barb, 12393

  • Mfr # 12393

  • Zoro # G3242151


original price: $5.99
10% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Type
Weld on
Material
Aluminum
Hose Size
10
Fitting Size
10
Hose I.D. Fraction
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12393
Zoro #
G3242151
UPC #
96361123939
Country of Origin
Unknown

Dimensions

Hose Size
10
Fitting Size
10

Details

Type
Weld on
Material
Aluminum
Hose I.D. Fraction
1/2 in
Hose Connection Type
Barb Fitting
Hose I.d.
0.500 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.