Shop FOUR SEASONS
See all product information
Create Account
Fitting/Metric 14Mm Mo #6 B Ac Fitting, 14546
- Mfr # 14546
- Zoro # G3547674
product price:Â
$
8.15
/ea
Key Features
Type
Metric O-Ring
Material
Aluminum
Thread Dia.
M14x1.500
Hose Connection Type
Beadlock
Fitting Type
Female Metric O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14546
- Zoro #
- G3547674
- UPC #
- 96361145467
- Country of Origin
- Unknown
- Type
- Metric O-Ring
- Material
- Aluminum
- Hose Connection Type
- Beadlock
- Fitting Type
- Female Metric O-Ring
- Fitting Angle
- 45°
- Hose I.D. Fraction
- 5/16 in
- Gasket / Seals
- Included
- Hose I.d.
- 0.31 in
Dimensions
- Thread Dia.
- M14x1.500
- Run Length
- 0.77 in
- Fitting Size
- 6
- Drop Length
- 1.03 in
- Hose Size
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.