Zoro Homepage

FLANGED VENTED BLOWER MOTOR W/ WHEEL

  • Mfr # 75139

  • Zoro # G902145288


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic / Metal
Shaft Length
1.500 IN
Terminal Type
Lead Wire
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75139
Zoro #
G902145288
UPC #
096361119116
Country of Origin
Unknown

Dimensions

Shaft Length
1.500 IN
Wheel Dia.
5.750 in
Motor Length
5.250 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.125 IN

Details

Item
Blower Motors
Voltage
12
Material
Plastic / Metal
Terminal Type
Lead Wire
Rotation
CW
Connector Quantity
1
Connector Gender
Female
Number of terminals
2
Flanged End
Yes
Terminal Gender
Male
Mount Type
OE Mount
Vented
Vented
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.