
Flanged Vented Ccw Blower Motor W/ Wheel, 75033
Mfr # 75033
Zoro # G1694138
original price: $146.99
10% off
new price: $131.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Flanged End
Yes
Rotation
CCW
Cage Wheel Included
w/ Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75033
Zoro #
G1694138
UPC #
96361750333
Country of Origin
Unknown
Dimensions
Wheel Dia.
6.875 in
Motor Diameter
3.000 IN
Wheel Height
2.750 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Flanged End
Yes
Rotation
CCW
Cage Wheel Included
w/ Wheel
Number of terminals
2
Connector Quantity
1
Mount Type
OE Mount
Connector Gender
Male
Vented
Vented
Terminal Type
Lead Wire
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.