
Flanged Vented Ccw Blower Motor W/ Wheel, 75075
Mfr # 75075
Zoro # G1697662
original price: $96.55
10% off
new price: $86.89
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Rotation
CCW
Vented
Vented
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75075
Zoro #
G1697662
UPC #
096361072572
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.86 in
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Rotation
CCW
Vented
Vented
Mount Type
OE Mount
Terminal Type
Lead Wire
Connector Gender
Female
Flanged End
Yes
Connector Quantity
1
Number of terminals
2
Cage Wheel Included
w/ Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.