
FLANGED VENTED CCW BLOWER MOTOR W/ WHEEL
Mfr # 75105
Zoro # G402145351
product price: $55.53
/eaKey Features
Voltage
12
Material
Plastic
Flanged End
Yes
Cage Wheel Included
w/ Wheel
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75105
Zoro #
G402145351
UPC #
96361086548
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.86 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Flanged End
Yes
Cage Wheel Included
w/ Wheel
Vented
Vented
Mount Type
OE Mount
Number of terminals
2
Rotation
CCW
Connector Quantity
1
Terminal Type
2 Spade Connector
Connector Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.