Zoro Homepage

FLANGED VENTED CCW BLOWER MOTOR W/ WHEEL

  • Mfr # 75107

  • Zoro # G302145277


product price: $58.29
/ea

Key Features

Voltage
12
Material
Plastic / Metal
Rotation
CCW
Mount Type
OE Mount
Motor Diameter
3.250 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75107
Zoro #
G302145277
UPC #
096361089358
Country of Origin
Unknown

Dimensions

Motor Diameter
3.250 IN
Motor Length
4.000 IN
Wheel Dia.
6.250 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic / Metal
Rotation
CCW
Mount Type
OE Mount
Connector Gender
Female
Number of terminals
2
Connector Quantity
1
Vented
Vented
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Terminal Type
Lead Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.