Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Vented Ccw Blower Motor W/ Wheel, 75110

  • Mfr # 75110

  • Zoro # G1708153


original price: $64.95
10% off
new price: $58.45
/ea

Key Features

Voltage
12
Material
Plastic
Connector Quantity
1
Flanged End
Yes
Terminal Type
2 Terminal Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75110
Zoro #
G1708153
UPC #
096361091115
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.91 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Connector Quantity
1
Flanged End
Yes
Terminal Type
2 Terminal Connector
Rotation
CCW
Connector Gender
Male
Number of terminals
2
Cage Wheel Included
w/ Wheel
Mount Type
OE Mount
Vented
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.