
Flanged Vented Ccw Blower Motor W/Wheel, 75073
Mfr # 75073
Zoro # G200552863
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Number of terminals
2
Mount Type
OE Mount
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75073
Zoro #
G200552863
UPC #
96361069794
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.750 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Number of terminals
2
Mount Type
OE Mount
Vented
Vented
Connector Gender
Male
Rotation
CCW
Flanged End
Yes
Connector Quantity
1
Terminal Type
2 Terminal Connector
Cage Wheel Included
w/ Wheel
Description
Flanged Vented Ccw Blower Motor W/Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.