Zoro Homepage

Flanged Vented Ccw Blower Motor W/Wheel, 75083

  • Mfr # 75083

  • Zoro # G300552879


original price: $74.45
10% off
new price: $66.99
/ea

Key Features

Voltage
12
Material
Plastic
Mount Type
OE Mount
Rotation
CCW
Terminal Type
2 Spade Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75083
Zoro #
G300552879
UPC #
96361076495
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.875 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Mount Type
OE Mount
Rotation
CCW
Terminal Type
2 Spade Connector
Connector Quantity
1
Connector Gender
Female
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Vented
Vented
Number of terminals
2

Description

Flanged Vented Ccw Blower Motor W/Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.