
Flanged Vented Ccw Blower Motor W/Wheel, 75085
Mfr # 75085
Zoro # G1699972
original price: $58.79
5% off
new price: $55.59
/eaKey Features
Voltage
12
Material
Metal
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75085
Zoro #
G1699972
UPC #
096361076525
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.625 in
Wheel Height
2.500 in
Details
Voltage
12
Item
Blower Motors
Material
Metal
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Terminal Gender
Male
Number of terminals
2
Rotation
CCW
Flanged End
Yes
Terminal Type
Spade
Mount Type
OE Mount
Connector Quantity
2
Vented
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.