Zoro Homepage

FLANGED VENTED CCW BLOWER MOTOR W/WHEEL

  • Mfr # 75086

  • Zoro # G502145503


original price: $68.19
9% off
new price: $61.39
/ea

Key Features

Voltage
12
Material
Plastic
Rotation
CCW
Connector Gender
Female
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75086
Zoro #
G502145503
UPC #
096361076556
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.86 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Rotation
CCW
Connector Gender
Female
Connector Quantity
1
Cage Wheel Included
w/ Wheel
Vented
Vented
Number of terminals
2
Terminal Type
2 Spade Connector
Flanged End
Yes
Mount Type
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.