
Flanged Vented Ccw Blower Motor W/Wheel, 75090
Mfr # 75090
Zoro # G1699071
original price: $53.69
5% off
new price: $50.85
/eaKey Features
Voltage
12
Material
Plastic
Number of terminals
2
Connector Quantity
1
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75090
Zoro #
G1699071
UPC #
096361076563
Country of Origin
Unknown
Dimensions
Wheel Dia.
6.250 in
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Number of terminals
2
Connector Quantity
1
Mount Type
OE Mount
Vented
Vented
Rotation
CCW
Connector Gender
Female
Terminal Type
2 Spade Connector
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.