Zoro Homepage

FLANGED VENTED CCW BLOWER MOTOR W/WHEEL

  • Mfr # 75113

  • Zoro # G702145334


original price: $58.49
8% off
new price: $53.79
/ea

Key Features

Voltage
12
Material
Plastic
Mount Type
OE Mount
Number of terminals
2
Shaft Length
2.125 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75113
Zoro #
G702145334
UPC #
096361093768
Country of Origin
Unknown

Dimensions

Shaft Length
2.125 IN
Wheel Dia.
4.88 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Mount Type
OE Mount
Number of terminals
2
Connector Gender
Female
Terminal Type
2 Terminal Connector
Vented
Vented
Connector Quantity
1
Flanged End
Yes
Rotation
CCW
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.