
Flanged Vented Ccw Blower Motor W/Wheel, 75119
Mfr # 75119
Zoro # G800552768
original price: $70.79
8% off
new price: $64.79
/eaKey Features
Voltage
12
Material
Plastic
Wheel Dia.
5.875 in
Vented
Vented
Cage Wheel Included
w/ Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75119
Zoro #
G800552768
UPC #
096361097643
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.875 in
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Vented
Vented
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Number of terminals
1
Rotation
CCW
Mount Type
OE Mount
Flanged End
Yes
Connector Quantity
1
Terminal Type
2 Terminal Connector
Description
Flanged Vented Ccw Blower Motor W/Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.