
Flanged Vented Ccw Blower Motor W/Wheel, 75122
Mfr # 75122
Zoro # G1700508
product price: $70.69
/eaKey Features
Voltage
12
Material
Plastic / Metal
Number of terminals
2
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75122
Zoro #
G1700508
UPC #
096361099784
Country of Origin
Unknown
Dimensions
Wheel Height
3.000 in
Wheel Dia.
5.7 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic / Metal
Number of terminals
2
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Terminal Gender
Male
Terminal Type
2 Lead Wires w/ Spade Terminals
Terminal Pin Qty.
2
Mount Type
OE Mount
Vented
Vented
Rotation
CCW
Connector Quantity
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.