
FLANGED VENTED CW BLOWER MOTOR W/ WHEEL
Mfr # 76987
Zoro # G502145398
original price: $97.29
10% off
new price: $87.55
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Metal
Motor Diameter
3.250 IN
Connector Gender
Female
Terminal Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76987
Zoro #
G502145398
UPC #
096361769878
Country of Origin
Unknown
Dimensions
Motor Diameter
3.250 IN
Wheel Dia.
5.750 in
Shaft Length
1.875 IN
Wheel Height
2.750 in
Motor Length
4.06 IN
Shaft Diameter
0.31 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Connector Gender
Female
Terminal Type
Lead Wire
Flanged End
Yes
Mount Type
OE Mount
Rotation
CW
Connector Quantity
1
Cage Wheel Included
w/ Wheel
Vented
Vented
Number of terminals
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.