
Flanged Vented Cw Blower Motor W/Wheel, 75080
Mfr # 75080
Zoro # G1694269
original price: $70.19
9% off
new price: $63.19
/eaKey Features
Voltage
12
Material
Plastic
Number of terminals
2
Flanged End
Yes
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75080
Zoro #
G1694269
UPC #
096361076501
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.875 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Number of terminals
2
Flanged End
Yes
Rotation
CW
Cage Wheel Included
w/ Wheel
Vented
Vented
Terminal Type
2 Spade Connector
Connector Quantity
1
Connector Gender
Female
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.