Zoro Homepage

Flanged Vented Cw Blower Motor W/Wheel, 75089

  • Mfr # 75089

  • Zoro # G1700368


product price: $55.59
/ea

Key Features

Voltage
12
Material
Plastic
Vented
Vented
Terminal Type
2 Spade Connector
Wheel Dia.
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75089
Zoro #
G1700368
UPC #
096361076549
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.000 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Vented
Vented
Terminal Type
2 Spade Connector
Connector Gender
Female
Mount Type
OE Mount
Number of terminals
2
Rotation
CW
Connector Quantity
1
Flanged End
Yes
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.