Zoro Homepage

Flanged Vented Cw Blower Motor W/Wheel, 75091

  • Mfr # 75091

  • Zoro # G200552849


original price: $58.99
9% off
new price: $53.35
/ea

Key Features

Voltage
12
Material
Plastic
Rotation
CW
Number of terminals
2
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75091
Zoro #
G200552849
UPC #
96361077256
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.250 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Rotation
CW
Number of terminals
2
Connector Quantity
1
Flanged End
Yes
Terminal Type
2 Spade Connector
Mount Type
OE Mount
Vented
Vented
Connector Gender
Female
Cage Wheel Included
w/ Wheel

Description

Flanged Vented Cw Blower Motor W/Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.