Zoro Homepage

Flanged Vented Cw Blower Motor W/Wheel, 75126

  • Mfr # 75126

  • Zoro # G000552841


original price: $67.65
9% off
new price: $61.49
/ea

Key Features

Voltage
12
Material
Plastic / Metal
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Terminal Pin Qty.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75126
Zoro #
G000552841
UPC #
096361104099
Country of Origin
Unknown

Dimensions

Wheel Dia.
4.88 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic / Metal
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Terminal Pin Qty.
2
Connector Gender
Female
Flanged End
Yes
Terminal Gender
Male
Vented
Vented
Terminal Type
Spade
Rotation
CW
Connector Quantity
2
Number of terminals
1

Description

Flanged Vented Cw Blower Motor W/Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.