
FLOOR MODE ACTUATOR
Mfr # 37540
Zoro # G602077131
original price: $40.45
6% off
new price: $37.89
/eaKey Features
Length
1 IN
Height
4 IN
Width
2.5 IN
Mounting Hole Quantity
3
Door Linkage
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37540
Zoro #
G602077131
UPC #
9636137540
Country of Origin
Unknown
Dimensions
Length
1 IN
Height
4 IN
Width
2.5 IN
Details
Mounting Hole Quantity
3
Door Linkage
Female
Connector Gender
Female
Terminal Pin Qty.
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.