Zoro Homepage

FLOOR MODE ACTUATOR

  • Mfr # 73013

  • Zoro # G502077132


original price: $41.49
9% off
new price: $37.35
/ea

Key Features

Width
3.5 IN
Length
1.25 IN
Height
3 IN
Door Linkage
Female
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73013
Zoro #
G502077132
UPC #
96361730137
Country of Origin
Unknown

Dimensions

Width
3.5 IN
Length
1.25 IN
Height
3 IN

Details

Door Linkage
Female
Connector Gender
Female
Mounting Hole Quantity
3
Terminal Pin Qty.
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.