Zoro Homepage

FLOOR MODE ACTUATOR

  • Mfr # 73016

  • Zoro # G002077144


original price: $34.65
9% off
new price: $31.19
/ea

Key Features

Height
3 IN
Width
3.5 IN
Length
1.25 IN
Terminal Pin Qty.
5
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73016
Zoro #
G002077144
UPC #
96361730168
Country of Origin
Unknown

Dimensions

Height
3 IN
Width
3.5 IN
Length
1.25 IN

Details

Terminal Pin Qty.
5
Mounting Hole Quantity
3
Connector Gender
Female
Door Linkage
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.