Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOOR MODE ACTUATOR

  • Mfr # 73040

  • Zoro # G102077136


product price: $49.69
/ea

Key Features

Length
1 IN
Height
3.25 IN
Width
3.5 IN
Connector Gender
Female
Terminal Pin Qty.
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73040
Zoro #
G102077136
UPC #
96361730403
Country of Origin
Unknown

Dimensions

Length
1 IN
Height
3.25 IN
Width
3.5 IN

Details

Connector Gender
Female
Terminal Pin Qty.
8
Door Linkage
Male
Mounting Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.