Zoro Homepage

Floor Mode Actuator, 73085

  • Mfr # 73085

  • Zoro # G300560089


product price: $68.99
/ea

Key Features

Height
3.25 IN
Width
2 IN
Length
1 IN
Door Linkage
Female
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73085
Zoro #
G300560089
UPC #
96361730854
Country of Origin
Unknown

Dimensions

Height
3.25 IN
Width
2 IN
Length
1 IN

Details

Door Linkage
Female
Mounting Hole Quantity
4
Connector Gender
Female
Terminal Pin Qty.
4

Description

Floor Mode Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.