J & J Global 270511 Four Seasons 9 ft. Steel Grey Umbrella

  • Mfr # 270511

  • Zoro # G203880413


product price:  $110.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
270511
Zoro #
G203880413
UPC #
052088104019
Country of Origin
China

Description

Four Seasons Courtyard, 9' gray steel market umbrella. This features crank open and push tilt technology along with a sturdy steel fully powder coated pole and durable polyester fabric.

Specifications
  • Color/Finish: Steel Grey
  • Length: 9'
  • Size: 99"H x 108"W
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.