Shop BLUE WAVE
Create Account
NU6890 26 lbs All-Weather Outdoor Square Resin Umbrella Base; Bronze
- Mfr # NU6890
- Zoro # G104011701
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NU6890
- Zoro #
- G104011701
- UPC #
- 672875006830
- Country of Origin
- China
Description
All-Weather Outdoor Square Resin Umbrella Base
This attractive 26-pound Resin Square Umbrella Base from Island Umbrella can hold up to 7.5-ft market patio umbrellas. Crafted from impact and weather-resistant blended poly resin, this base won't rust or crack. It features a brown textured corrosion-resistant finish that will never need to be repainted. The rust-resistant, powder-coated stem design has a built in tension knob to firmly secure your umbrella pole in place. An affordable alternative to more expensive metal base designs!
Features- 26 lbs weather-resistant, blended poly resin base that won't rust or crack
- Recommended for half round umbrellas
- Rust-resistant, powder-coated stem design has a built in tension knob to firmly secure your umbrella pole in place
- 9.85-in. Metal stem with anchoring tension knob for superior holding strength
- Recommended to secure half market-style umbrellas up to 7.5 ft. canopy size
- Accommodates umbrella poles up to 1.89 in. diameter poles
- Color: Bronze
- Capacity: 26 lbs
- Material: Resin
- Assembly Required: Yes
- Assembly Time: 2 Minutes
- Choking Hazard: No
- Composite Wood Cd: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.