
Ford 14-97 Tran Cool Kit, 53016
Mfr # 53016
Zoro # G3556059
product price: $18.39
/eaKey Features
Thickness
0.750 IN
Width
3.875 in
Type
Transmission
Height
5.750 in
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53016
Zoro #
G3556059
UPC #
96361530164
Country of Origin
Unknown
Dimensions
Thickness
0.750 IN
Width
3.875 in
Height
5.750 in
Details
Type
Transmission
Finish
Gold
Material
Steel
Outlet Gender
Male
Inlet Gender
Male
Bracket
w/o Bracket
Connector Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.