Zoro Homepage

FORD 97-STERLING 03-96

  • Mfr # 33049

  • Zoro # G502077118


product price: $52.79
/ea

Key Features

Material
Steel
Type
Accumulator
O-Ring E Quantity
2
Inlet Fitting Type
Male Insert O-Ring
Body Length
8.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33049
Zoro #
G502077118
UPC #
96361330498
Country of Origin
Unknown

Dimensions

Body Length
8.000 IN
Switch Port Dia.
0.472 in
Body Diameter
3.500 IN

Details

Material
Steel
Type
Accumulator
O-Ring E Quantity
2
Inlet Fitting Type
Male Insert O-Ring
Mounting Bracket Included
w/o Bracket
O-Ring C Quantity
1
O-Ring B Quantity
1
Switch Service Port
w/ Service Port
O-Ring D Quantity
1
Outlet Fraction
3/4 in
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.