
FORD AEROSTAR 87-BRONCO 93-87-BRONCO II
Mfr # 33483
Zoro # G402110755
product price: $25.55
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Inlet Fitting Type
Barb Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33483
Zoro #
G402110755
UPC #
96361334830
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Diameter
2.500 IN
Body Length
8.000 IN
Switch Port Dia.
0.250 in
Details
Material
Steel
Includes
Gasket / Seals
Inlet Fitting Type
Barb Fitting
Connector B Type
Barb Fitting
In Line Filter Outlet Fitting Type
Male
Inlet Fraction
3/8 in
Outlet Fitting Type
Barb Fitting
Desiccant
Yes
O-Ring A Quantity
2
Outlet Fraction
3/8 in
Bracket
w/o Bracket
In Line Filter Material
Desiccant
Inlet Filter Fitting Type
Male
Connector Type
Barb Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.