
Ford Aerostar 91-86-Bronco 86-82-Bronco Blower Motor, 35498
Mfr # 35498
Zoro # G1686164
original price: $49.85
9% off
new price: $44.89
/eaKey Features
Voltage
12
Material
Metal
Shaft Length
1.375 IN
Connector Gender
Female
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35498
Zoro #
G1686164
UPC #
96361354982
Country of Origin
Unknown
Dimensions
Shaft Length
1.375 IN
Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Motor Length
4.000 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Connector Gender
Female
Rotation
CW
Vented
Non Vented
Flanged End
Yes
Number of terminals
2
Cage Wheel Included
w/o Wheel
Shaft Type
D-Shaped
Connector Quantity
1
Shaft Shape
D-Shaped
Terminal Type
Lead Wire
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.