Zoro Homepage

FORD AEROSTAR 97-93-CONTOUR 00-96-CROWN

  • Mfr # 36447

  • Zoro # G902158776


product price: $12.75
/ea

Key Features

Number of Wires
2
Material
Brass
Thread Dia.
Male
Type
Coolant Temp Sensor
Fitting Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36447
Zoro #
G902158776
UPC #
96361364479
Country of Origin
Unknown

Dimensions

Thread Dia.
Male
Fitting Thread Size
3/8" Pipe (43/64" x 18)

Details

Number of Wires
2
Material
Brass
Type
Coolant Temp Sensor
Fitting Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.