Ford Aspire 97-94/Mazda 323 89-88/Merc V Pulley, 45940

  • Mfr # 45940

  • Zoro # G2640334


product price: $43.19
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
.69 in
Belt Type
Serpentine
Width
17.5 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45940
Zoro #
G2640334
UPC #
96361459403
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
.69 in
Width
17.5 MM
Inside Diameter
0.67 IN
Belt Width
.63 in
Bore Dia.
0.67 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Type
Idler Pulley
Mount Hole Qty
1
Groove Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.