Zoro Homepage

FORD BRONCO 78-F SER PU 78-72

  • Mfr # 33366

  • Zoro # G902110972


product price: $42.95
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector Type
Male Insert O-Ring
Body Diameter
2.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33366
Zoro #
G902110972
UPC #
96361333666
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.000 IN
Body Length
8.750 IN
Overall Depth
11 in

Details

Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
Desiccant
Yes
In Line Filter Material
Desiccant
Inlet Fraction
3/8 in
Outlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Female
Outlet Fitting Type
Female O-Ring
Bracket
w/o Bracket
O-Ring A Quantity
2
Inlet Filter Fitting Type
Female
Connector B Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.