FORD BRONCO 81-76-COUNTRY SEDAN 70-69-CU

  • Mfr # 47809

  • Zoro # G802159064


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
York & Tecumseh
Belt Type
V-Belt
Mounting Type
Direct
Clutch Maximum Diameter
6.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47809
Zoro #
G802159064
UPC #
96361478091
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
6.250 in
Belt Width
0.500 in

Details

Material
Steel
Type
York & Tecumseh
Belt Type
V-Belt
Mounting Type
Direct
Lead Wire
Lead Wires
Distance From Clutch To Mounting Flange
2.875 IN
Coil Voltage
12 2H
Rotation
CCW-CW
Groove
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.