Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD BRONCO 82-78-BRONCO II 88-84-E SER

  • Mfr # 35857

  • Zoro # G402158993


product price: $28.25
/ea

Key Features

Voltage
12
Material
Metal
Connector Shape
Open Blade
Mounting Location
System Mount
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35857
Zoro #
G402158993
UPC #
96361358577
Country of Origin
Unknown

Dimensions

Cap Tube Length
16 IN

Details

Voltage
12
Material
Metal
Connector Shape
Open Blade
Mounting Location
System Mount
Number of terminals
2
Temperature Off
24
Activation Control
Preset
Type
Temperature
Temperature On
36

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.