Zoro Homepage

FORD BRONCO 86-82-E SER VAN 92-83-F SER

  • Mfr # 47849

  • Zoro # G902158967


original price: $134.99
7% off
new price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Ford
Distance From Clutch To Mounting Flange
2.000 IN
Mounting Type
Snap Ring
Groove
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47849
Zoro #
G902158967
UPC #
96361478497
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.91 in

Details

Material
Steel
Type
Ford
Distance From Clutch To Mounting Flange
2.000 IN
Mounting Type
Snap Ring
Groove
1
Belt Type
V-Belt
Lead Wire
One Piece Coil
Rotation
CCW-CW
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.