Zoro Homepage

FORD BRONCO 86-82-E SER VAN 92-83-F SER

  • Mfr # 58112

  • Zoro # G502146753


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
FS6
Type
Ford
Includes
Clutch Included
Suction Port Type
Block Mount
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58112
Zoro #
G502146753
UPC #
96361581128
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
6 in

Details

Compressor Type
FS6
Type
Ford
Includes
Clutch Included
Suction Port Type
Block Mount
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
2.000 IN
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
O-Ring A Quantity
4
Refrigerant Type
R134a
Mounting Type
Ear Mount
Suc Prt Typ Note
W/ O-Ring
Pulley Belt Type
V-Belt
Discharge Port Type
Block Mount
Terminal Type
Pin
Oil Filled
Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.