Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Bronco 86-83-F Ser Pu 86-83, 55695

  • Mfr # 55695

  • Zoro # G500622129


original price: $78.29
6% off
new price: $73.49
/ea

Key Features

Includes
Fittings Included
Refrigerant
R12, R134a
Suction End Type
Male O-ring
O-Ring A Quantity
2
Switch Port Size
3/4" - 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55695
Zoro #
G500622129
UPC #
96361556959
Country of Origin
Unknown

Dimensions

Switch Port Size
3/4" - 24

Details

Includes
Fittings Included
Refrigerant
R12, R134a
Suction End Type
Male O-ring
O-Ring A Quantity
2
Bracket
w/o Bracket
Component Type
Discharge Line
Switch Port Quantity
1
Switch Service Port
w/ Switch Port

Description

Ford Bronco 86-83-F Ser Pu 86-83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.