Zoro Homepage

FORD BRONCO 87-82-BRONCO II 90-84-E SER

  • Mfr # 47848

  • Zoro # G302158963


original price: $127.99
5% off
new price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Ford
Belt Width
0.500 in
Lead Wire
One Piece Coil
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47848
Zoro #
G302158963
UPC #
96361478480
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.750 in

Details

Material
Steel
Type
Ford
Lead Wire
One Piece Coil
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
2.500 IN
Mounting Type
Snap Ring
Belt Type
V-Belt
Rotation
CCW-CW
Groove
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.