Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Bronco 89-88-F Ser Pu 89-88 Hose Assembly, 55708

  • Mfr # 55708

  • Zoro # G9340321


product price: $61.85
/ea

Key Features

Includes
Fittings Included
Switch Port Size
M10x1.250
O-Ring B Quantity
2
Suction End Type
Female O-Ring
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55708
Zoro #
G9340321
UPC #
96361557086
Country of Origin
Unknown

Dimensions

Switch Port Size
M10x1.250

Details

Includes
Fittings Included
O-Ring B Quantity
2
Suction End Type
Female O-Ring
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
Bracket
w/o Bracket
Refrigerant Type
R12, R134a
Component Type
Discharge Line
Switch Port Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.