Ford Bronco 92-89-F Ser Pu 93-89 Hose Assembly, 56119

  • Mfr # 56119

  • Zoro # G9341852


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Type
Male O-Ring
Refrigerant Type
R134a
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56119
Zoro #
G9341852
UPC #
96361561199
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Type
Male O-Ring
Refrigerant Type
R134a
Switch Service Port
w/ Switch Port
Discharge End Style
UNF O-Ring
O-Ring B Quantity
1
Suction End Type
Block
Suction End Style
UNF O-Ring
Manifold
Yes
O-rings Included
Included
O-Ring C Quantity
2
Bracket
w/o Bracket
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.