
FORD BRONCO 93-89-F SER PU 93-89
Mfr # 56115
Zoro # G002151929
original price: $89.15
8% off
new price: $81.95
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Suction End Type
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56115
Zoro #
G002151929
UPC #
96361561151
Country of Origin
Unknown
Details
Includes
O-rings Included
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Suction End Type
Female O-Ring
Discharge End Type
Male O-Ring
Discharge End Style
Male Insert O-Ring
Suction End Style
UNF O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1
Switch Service Port
w/ Switch Port
Bracket
w/o Bracket
Manifold
Yes
Switch Included
yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.